Protective pipe Schlemmer PP-MOD
SCHLEMMER insulated corrugated pipe
SCHLEMMER CASINGPIPE SCHLEMMER PPMOD 22
Art.-no. 0771926220
EAN 4053479953700
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Schlemmer Polyflex PP-MOD
Flexible, elastic and water tight
Good resistance to oil, diesel oil, petrol and grease.
General protective pipe for use in the vehicle industry and in machine production, for example
Material: self-extinguishing polypropylene
Normal profile
Good resistance to oil, diesel oil, petrol and grease.
General protective pipe for use in the vehicle industry and in machine production, for example
Material: self-extinguishing polypropylene
Normal profile
Product information
Datasheets(X)
Colour | Black |
Nominal width | 22 mm |
Outer diameter | 25.5 mm |
Internal diameter | 21.8 mm |
Design | Flexible, Soft |
Flammability | Self-extinguishing |
Min./max. temperature conditions | -40 to 135 °C |
Material | Polypropylene modified |
Halogen-free | No |
Ultraviolet resistance | Yes |