Welcome to Würth Estonia For trade customers only

Protective gloves Sense

PROTGLOV-LEATH-SENSE-SZ9

Art.-no. 0899400009

EAN 4053479673219

Individual price display after login
Protective gloves Sense

Art.-no. 0899400009

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For repair work, installation and packaging.
  • Very thin, well-fitting general use gloves.

  • Palm side is made of durable and pleasant goat skin leather, back from breathing velour.

  • Rubber bands at the wrists.

  • Category II.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material

Goatskin

Interior finish

Without lining

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information