Welcome to Würth Estonia For trade customers only

Protective gloves Sense

Protective glove Sense
PROTGLOV-LEATH-SENSE-SZ8

Art.-no. 0899400008

EAN 4053479673103

Individual price display after login
Protective gloves Sense

Art.-no. 0899400008

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For repair work, installation and packaging.
  • Very thin, well-fitting general use gloves.

  • Palm side is made of durable and pleasant goat skin leather, back from breathing velour.

  • Rubber bands at the wrists.

  • Category II.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material

Goatskin

Interior finish

Without lining

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information