Protective gloves Ansell AlphaTec® 58-270
Chemical protective glove Ansell AlphaTec 58-270
PROTGLOV-ANSELL-ALPHATEC-58-270-SZ 9
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Chemical-resistant gloves with excellent grip and high dexterity
- Special protection: AlphaTec® 58-270 safety gloves have a thin nitrile shell that enables EN 374 Type A chemical protection with breathable comfort
- Reinforced grip: The ANSELL GRIP™ coating provides superior grip for safer handling
- Enhanced features: The special safety cuffs of the AlphaTec® 58-270 industrial glove make it easy to put on and take off, facilitating daily use.
- Increased dexterity: Their seamless 15-gauge construction reduces stress and improves dexterity
- Heightened comfort: In addition, the nylon lining stores less heat, reduces perspiration and provides greater comfort.
- Enhanced durability: These AlphaTec® gloves are durable and have abrasion resistance according to ANSI Level 4.
Product information
Datasheets(X)
Application area
- Working with chemicals
- Working with oily and greasy objects
- Light assembly work in chemical environments
- Maintenance
- Refineries — oil and petroleum
Size | 9 |
Material | Nitrile |
Interior finish | Nylon (polyamide) |
Standards | ISO 18889, EN 388:2016, EN 374-1, EN 374-5 |
Length | 300 mm |
Colour | Grey, Green |