Welcome to Würth Estonia For trade customers only

Protective gloves Ansell AlphaTec® 58-270

Chemical protective glove Ansell AlphaTec 58-270
PROTGLOV-ANSELL-ALPHATEC-58-270-SZ 10

Art.-no. 1931008003

EAN 4046777282672

Individual price display after login
Protective gloves Ansell AlphaTec® 58-270

Art.-no. 1931008003

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chemical-resistant gloves with excellent grip and high dexterity
  • Special protection: AlphaTec® 58-270 safety gloves have a thin nitrile shell that enables EN 374 Type A chemical protection with breathable comfort

  • Reinforced grip: The ANSELL GRIP™ coating provides superior grip for safer handling

  • Enhanced features: The special safety cuffs of the AlphaTec® 58-270 industrial glove make it easy to put on and take off, facilitating daily use.

  • Increased dexterity: Their seamless 15-gauge construction reduces stress and improves dexterity

  • Heightened comfort: In addition, the nylon lining stores less heat, reduces perspiration and provides greater comfort.

  • Enhanced durability: These AlphaTec® gloves are durable and have abrasion resistance according to ANSI Level 4.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Working with chemicals

  • Working with oily and greasy objects

  • Light assembly work in chemical environments

  • Maintenance

  • Refineries — oil and petroleum

Size

10

Material

Nitrile

Interior finish

Nylon (polyamide)

Standards

ISO 18889, EN 388:2016, EN 374-1, EN 374-5

Length

300 mm

Colour

Grey, Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information