Protective glove Protect Winter
Protect winter glove
PROTGLOV-LEATH-PROTECTWINTER-SZ8
Art.-no. 0899400232
EAN 4045989895281
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Winter glove with liner
- Soft and supple pigskin provides protection for general low-risk tasks
- Cotton fabric palm fronds
- Lining: 100% brushed polyester
- Perfect fit
- Good ventilation
- Comfortable to use
- Provides dexterity and a good grip
- Elastic cuff with hook-and-loop fastener
Notice
Winter version for low ambient temperatures
Category II
Product information
Datasheets(X)
Application area
Warehouse work and order picking, transport, deliveries, electrical assembly, precision mechanics, maintenance work
Size | 8 |
Material | Leather |
Standards | EN 388, EN 420 |
Colour | White, Red |