Welcome to Würth Estonia For trade customers only

Protective glove Protect Winter

Protect winter glove
PROTGLOV-LEATH-PROTECTWINTER-SZ11

Art.-no. 0899400235

EAN 4045989895311

Individual price display after login
Protective glove Protect Winter

Art.-no. 0899400235

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Winter glove with liner

  • Soft and supple pigskin provides protection for general low-risk tasks

  • Cotton fabric palm fronds

  • Lining: 100% brushed polyester

  • Perfect fit

  • Good ventilation

  • Comfortable to use

  • Provides dexterity and a good grip

  • Elastic cuff with hook-and-loop fastener
Notice

Winter version for low ambient temperatures

Category II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Warehouse work and order picking, transport, deliveries, electrical assembly, precision mechanics, maintenance work

Size

11

Material

Leather

Standards

EN 388, EN 420

Colour

White, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information