Protective glove Nitrile Softflex
Nitrile protective glove Softflex
PROTGLOV-NTR-SOFTFLEX-SZ9
Art.-no.
0899401069
EAN 4050641647313
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Extremely robust and durable
- Skin-friendly, seamless, round-knit nylon/spandex backing fabric (15 gauge)
- Water-based PU and NBR (nitrile) foam-coated palms
- Extremely breathable, comfortable to wear
- Very good grip and dexterity
- Excellent wet and dry grip
- Oil and water repellent
- Elasticated cuff
Product information
Datasheets(X)
Application area
Light to medium tasks
- Installation, interior finishing, workshop, mechanical, car manufacturing, maintenance and bodywork work
- Freight forwarding, transportation and storage work
Size | 9 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Category | II |