Protection tape PVC
Protective adhesive tape for sandblasting
MASKTPE-SRF-PVC-100MMX33M
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Very thick PVC tape for protecting surfaces during various working phases, sandblasting and other surface treatments.
Product information
Datasheets(X)
Length | 33 m |
Width | 100 mm |
Thickness of adhesive tape | 0.45 mm |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber hotmelt |
Colour | Black |
Min. temperature resistance | -20 °C |
Max. temperature resistance | 80 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Max. usage duration | 2 Month |
Dynamic peel strength at 25 mm | 98 N |
Elongation at break | 200 % |
Ultraviolet resistance | UV-stabilised |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Product weight (per item) | 1814.000 g |