Welcome to Würth Estonia For trade customers only
pias® drilling screw, flat head with AW drive
pias<SUP>®</SUP> drilling screw, flat head with AW drive - 1
pias<SUP>®</SUP> drilling screw, flat head with AW drive - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, flat head with AW drive

A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm

See product details

Available in 4 versions
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
Assembly time reduced by at least 50 % using the drill tip


  • Drilling without centre-punching

  • Thread forming

  • Fastening

all in one operation



Additional optimal torque transmission by the AW drive



Suitable for component combinations tI/tII according to approval ETA-10/0184


Aluminium/aluminium for dia. 4.2 mm and 4.8 mm

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component