Welcome to Würth Estonia For trade customers only
Plate connector made from die-cast zinc With grooved sides for secure fitting in the hole
Plate connector made from die-cast zinc With grooved sides for secure fitting in the hole - 1
Plate connector made from die-cast zinc With grooved sides for secure fitting in the hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plate connector made from die-cast zinc With grooved sides for secure fitting in the hole

With grooved sides for secure fitting in the hole
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
  • 16 mm drilling depth, suitable for 19 mm materials

  • 35 mm hole diameter, to be drilled with standard tip

  • No need to trim the groove for the short version

  • Greater sheet metal force absorption in the long version

  • Good force transmission thanks to the 10 mm coupling

Specified dimensions are not binding. Subject to technical changes.