Trestle Würth Pro
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
- Wide, grooved steps
- Good grip in 80 mm deep steps
- Working platform dimensions 300 x 600 mm
- Complies with the requirements of VNa 205/2009
- Complies with the requirements of RT instructions
- Max. load 150 kg
- EN 131 approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!