Welcome to Würth Estonia For trade customers only
Useit® Superpad wood sanding disc
Useit<SUP>®</SUP> Superpad wood sanding disc - 1
Useit<SUP>®</SUP> Superpad wood sanding disc - 2
Useit<SUP>®</SUP> Superpad wood sanding disc - 3
Useit<SUP>®</SUP> Superpad wood sanding disc - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Useit® Superpad wood sanding disc

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of the sanding disc


In contrast to conventional perforated abrasives, the hole pattern of the Wurth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the “Giraffe” long-neck sanding machine).