Hi-Vis winter jacket Oiva
For detailed information, other images and documents, please select individual articles from the following table.
Hi-Vis winter jacket Oiva
Hi-Vis winter parka, fluorescent yellow or orange with black contrast and hot-pressed reflective detailing
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Critical seams, taped
- Detachable hood that contracts when tightened: attached to the neck with a zip, and to the front side with hook-and-loop fasteners
- Warm, protective collar, higher in the back
- ID card pocket
- Wide wind strip protects the 2-directional front zip: fastens shut with snap fasteners and hook-and-loop fasteners
- Napoleon pocket underneath the wind strip
- Spacious zip-up front pockets
- Breast pocket with flap
- Zip-up breast pocket with pen compartment
- Inside breast pocket with pen compartment
- Knit ribbing at sleeve cuffs, tabs can be tightened with hook-and-loop fasteners
- Elasticated wrists
- A drop tail protects your back
- Pit zips for ventilation under the armpits
- Hot-pressed intermittent reflector on the shoulders, Width 70 mm
Material
- Surface fabric: 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free waterproofing treatment. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.
- Lining: 100% PES, black
- Wadding: 100% recycled PES, 100 g/m² torso, 80 g/m² sleeves, 40 g/m² collar, wadding manufactured from recycled plastic bottles
- In the hood, collar, upper part of the wind-strip and the side pockets the lining material consists of soft and warm brushed tricot.
EN ISO 20471:2013, class 3, EN 342, EN 2017
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!