Welcome to Würth Estonia For trade customers only
Winter work overall Hi-Vis orange
Winter work overall Hi-Vis orange - 1
Winter work overall Hi-Vis orange - 2
Winter work overall Hi-Vis orange - 3

For detailed information, other images and documents, please select individual articles from the following table.

Winter work overall Hi-Vis orange

Waterproof

See product details

Available in 7 versions
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
  • Polyester filling: body 160 g/m², sleeves and legs 140 g/m²

  • Taped seams

  • Waterproof rating 8000 mm

  • Breathability 5000 mm

  • Knee material black Cordura®

  • Detachable and adjustable hood, protective tall collar

  • 2-way zip with double layer wind protector strip

  • Breast pocket with zip

  • ID card pocket can be hidden inside the breast pocket

  • Side pockets, thigh pocket with a separate smaller pocket for mobile phones and a measuring tape pocket

  • Long zips in the legs

  • Hook-and-loop fasteners at cuffs and trouser legs

  • Ventilation zips in the armpits

  • Flexible waist
Cat. 2, EN ISO 20471:2013 class 3, EN 343 3.1 Rain protection