Welcome to Würth Estonia For trade customers only
Windscreen cutting line
Windscreen cutting line - 1
Windscreen cutting line - 2
Windscreen cutting line - 3

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cutting line

For damage-free removal of vehicle windows with particularly narrow gaps

See product details

Available in 2 versions
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
High-tech fibres for very high tensile force


  • Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps


Minimal risk of paint and interior damage


  • Due to its round cross section, cutting injuries are extremely rare


Reusable and flexible


  • Can be used two to four times

  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mm². One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mm² corresponds to tensile strength of approx. 720 N.