Welcome to Würth Estonia For trade customers only
ANTI-FREEZE GLASS CLEANER READY-TO-USE

For detailed information, other images and documents, please select individual articles from the following table.

ANTI-FREEZE GLASS CLEANER READY-TO-USE

Ready-to-use glass cleaner with freeze protection for rapid handling

See product details

Available in 3 versions
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
Excellent, improved cleaning performance.


  • Crystal-clear visibility, even with stubborn winter dirt such as salt spray and road grime containing oil.

  • Cleaning performance rated as "very good".


Does not affect material.


  • Does not impair polycarbonate glass.

  • Does not damage paint and rubber.


Pleasant, fresh air.


Colour: blue


Suitable for fan-shaped nozzles.


Suitable for all makes of car

Notice

IBCs, 200 L and 60 L drums can be returned by booking one of the following part numbers



5996 000 474 - Return name 1x empty IBC


5996 000 475 - Return up to 5 empty 200 L/60 L drums


IBCs and drums to be returned must be delivered empty and sealed