The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electrode, WE55
Basic welding electrode that can be used where there are stringent strength requirement
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High quality and strength
- Good toughness for temperatures below freezing
- Used for welding structural steel, container steel, sideplating and other types of steel up to and including St 52.3
Mechanical properties
- Tensile strength: 550 N/mm2
- Extension A 5: 27%
- Yield point: 470 N/mm2
- Toughness charpy V -46 °C: 50 J
Weld metal analysis
- C: 0.07%
- Si: 0.50%
- Mn: 1.20%
Standards
EN ISO 2560-A: E 42 5 B 4 2 H5
AWS A 5.1: E7018-1H4
ABS: 3Y
TÜV E42 4 B4 2
RINA 4YD H5
DB E42 4 B 4 2
DNV-GL 4Y H5
LR 4Y40m-H10
CE INEDoP209
A basic welding electrode allows you to weld in all positions: Top down, vertical fillet welds, horizontal fillet welds, side in, pipe with vertical axis bottom up, vertical rising
Please remember to see, if the electrode must be used with + or - in the handle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!