Welcome to Würth Estonia For trade customers only
Welding rod Supra
Welding rod Supra - 1
Welding rod Supra - 2

For detailed information, other images and documents, please select individual articles from the following table.

Welding rod Supra

Rutile coated universal repair electrode

See product details

Available in 3 versions
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
All welding positions, including from top to bottom.


Excellent for painted and rusty surfaces.


Recommended when there are large gaps to fill.


For welding in any position with one current setting.


Suitable for structural steel.


Suitable for all electrode welding machines.


Current type AC/DC electrode -



Proof of Performance
  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11
Notice

Classification:


  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11
Application area
  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11