Welcome to Würth Estonia For trade customers only
Welding cable/starter cable HI-FLEX

For detailed information, other images and documents, please select individual articles from the following table.

Welding cable/starter cable HI-FLEX

Oil-resistant PVC cable

See product details

Available in 12 versions
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
Wire of fine filament annealed copper


Temperature range -30 to +70 °C


Voltage 450/750V



Cable colour black


  • 9501 017 565 10mm²

  • 0770 773 316 16mm²

  • 0770 773 325 25mm²

  • 0770 773 335 35mm²

  • 0770 773 350 50mm²

  • 0770 773 370 70mm²

  • 0770 773 395 95mm²


Cable colour red


  • 0770 773 416 16mm²

  • 0770 773 425 25mm²

  • 0770 773 435 35mm²

  • 0770 773 450 50mm²

  • 0770 773 470 70mm²

  • 0770 773 495 95mm²