For detailed information, other images and documents, please select individual articles from the following table.
Pressure hose TENO
A high-quality water hose for demanding applications, also for high temperatures.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Weather and ozone resistant. Resistant to mild chemicals and alcohols, such as radiator fluid.
Can also be used in hose reels.
Interior: Black, smooth and high-quality EPDM
Exterior: Black with red stripes, smooth and high-quality EPDM
Reinforcement: Synthetic textile weave
Operating temperature: –40...+110°C (instantaneous 120°C)
Marking: "Continental" TENO DNxx EPDM water hose — water hose — 20/60 BAR Made in Germany
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!