Welcome to Würth Estonia For trade customers only
WÜTOX® CSMP universal screw Steel zinc-plated partial thread countersunk head with milling pockets

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX® CSMP universal screw Steel zinc-plated partial thread countersunk head with milling pockets

Universal partial-thread screw for fastening wood-to-wood connections in furniture construction, interior finishing or wood construction in indoor dry or wet areas.

See product details

Available in 10 versions
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
Power transmission through TX drive


Good power transmission through star drive



Low splitting effect in edge area


The wood is less likely to split due to the ribs in the tip



Milling pockets under the head


For neatly countersinking the head into wood/engineered wood



Rapid piercing


Clean threads down to the tip

Notice
  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.

  • WÜTOX screws are optimised for use in wood and engineered wood.

Approved as per ETA-23/0361

The requirements of the European Technical Approval (ETA) must be observed