Welcome to Würth Estonia For trade customers only
Deck screw WÜBAU Small countersunk head TX
Deck screw WÜBAU Small countersunk head TX - 1
Deck screw WÜBAU Small countersunk head TX - 2
Deck screw WÜBAU Small countersunk head TX - 3
Deck screw WÜBAU Small countersunk head TX - 4

For detailed information, other images and documents, please select individual articles from the following table.

Deck screw WÜBAU Small countersunk head TX

For outdoor use and pressure-impregnated wood, in a plastic box, colours: green, brown, stainless steel.

See product details

Available in 7 versions
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
  • Stainless steel AISI 410

  • (ISO standard marking C1)

  • Unlike other stainless steels, AISI410 can be hardened

  • Thanks to the hardening, the screws become significantly harder than traditional A2 screws

  • This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws

  • A special feature of AISI410 is also its magnetism

  • Wübau+ TX socket

  • Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove

  • The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step


  • Delivered in a transparent plastic box


Available colours:
  • Brown

  • Green

  • Silver