For detailed information, other images and documents, please select individual articles from the following table.
Underfloor equipment, double drawer
Save space by stowing your tools and consumables under the loading surface
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Drawers can extend up to approx. 95%
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with four drawers
- Dimensions for vehicles with a short wheel base (W x H x D): 1068 x 290 x 820 mm
Internal dimensions for each drawer (W x H x D): 445 x 103 x 778 mm
Extension length of each drawer: approx. 715 mm
- Dimensions for vehicles with a long wheel base (W x H x D): 1068 x 290 x 1200 mm
Internal dimensions for each drawer (W x H x D): 445 x 103 x 1170 mm
Extension length of each drawer: approx. 1110 mm
Drawer module in sliding door area with two drawers
- Dimensions (W x H x D): 534 x 290 x 1200 mm
- Internal dimensions of drawer (W x H x D): 445 x 103 x 1170 mm
- Extension length of the drawer: approx. 1110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!