For detailed information, other images and documents, please select individual articles from the following table.
Two-hand angle grinder EWS 24-230-T
2400 watt angle grinder with deadman's switch, for discs with max. 230 mm diameter.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Handle can be rotated in 90° increments
Optimum working position for both grinding and cutting.
Vibration damping on both handles
Less fatigue during work.
Twist-proof protective hood
- The hood cannot become twisted during work, offering ideal protection for the user
- Adjustable without tools, for rapid and effective work
Recoil protection
If the wheel suddenly blocks, the power supply to the motor is interrupted, considerably reducing the danger of injury.
Overload indicator
To prevent motor damage, an LED comes on if the unit becomes overloaded.
Extremely slimline housing
Makes it easier to work with the angle grinder.
On/Off switch with intelligent electronics
- Restart protection
- Overload protection
- Soft start
Optimised dust-protection concept
- Double labyrinth seals for ball bearing
- Enclosed switch
- Cool air is sucked in at the rear ventilation slots and blown out at the front by the gear head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!