Welcome to Würth Estonia For trade customers only
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 82 pcs in system case

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 82 pcs in system case

Affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
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
Self-centring, extremely robust, quiet drilling and high degree of break resistance


Combination of form A and form C point thinning



Ideal for construction site and assembly applications


Robust and durable design