Welcome to Würth Estonia For trade customers only
Tripod for work lamps
Tripod for work lamps - 1
Tripod for work lamps - 2
Tripod for work lamps - 3
Tripod for work lamps - 4
Tripod for work lamps - 5
Tripod for work lamps - 6
Tripod for work lamps - 7
Tripod for work lamps - 8
Tripod for work lamps - 9
Tripod for work lamps - 10
Tripod for work lamps - 11

For detailed information, other images and documents, please select individual articles from the following table.

Tripod for work lamps

With two-way, continuous height adjustment
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
  • Ultra compact (when folded)

  • Weight: only approx. 6 kg

  • Folding retaining clips for additional foot stability

  • Mount for lamp connection cable on one foot (cable winder)

  • Cable clips for fixing the lamp connection cable to all three feet

  • Maximum load: 10 kg

  • Powder-coated steel
Notice

For NOVA 4K C+R, MULTIMATCH 3 and 8 work lamps

Application area