1/2 inch torque wrench, limited edition
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch torque wrench, limited edition
Torque wrench with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each product sold.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- With mushroom-head reversible square drive
- Easy-to-read double scale of Nm and lbf.ft with magnifying effect
- Additional micrometer scale, with scale division of 1.0 Nm for precise torque adjustment
- For controlled anti-clockwise and clockwise tightening
- Adjustment knob with visible lock symbol
- Permissible deviation of +/-3%, therefore more precise than the +/-4% required by the standard
Notice
- The mushroom head prevents the entire square edge from being pulled out unintentionally when changing the socket wrench inserts
- To change the direction of rotation, the mushroom head must be removed and the square inserted from the other side
Classified according to DIN EN ISO 6789:2017, type II with calibration certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!