Welcome to Würth Estonia For trade customers only
Tool case
Tool case - 1
Tool case - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tool case

This 91 piece tool case is perfect for portable use.
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
Includes 91 tools



Full set


All the common tools in a single case



High-quality case


  • Plastic casing with aluminium lock hinges

  • Dimensions: 423 x 360 x 86 mm

Contents:


  • 11 ZEBRA combination wrenches: 8-22 mm

  • Combination pliers: 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Mains tester 3.0 mm, 150-250 V

  • 1/4 inch, 135 mm ZEBRA reversible ratchet

  • 1/4 inch ZEBRA cardan joint

  • 1/4 inch 50 + 100 mm ZEBRA extension

  • 1/4 inch ZEBRA socket wrench, 12 pieces: 4-14 mm

  • 1/2 inch, 250 mm ZEBRA ratchet

  • 1/2 inch ZEBRA cardan joint

  • 1/2 inch, 125, 250 mm ZEBRA extension

  • 19, 1/2 inch ZEBRA socket wrenches: 10-32 mm

  • 1/4 inch ZEBRA screwdriver, socket holder

  • Slotted ZEBRA screwdriver, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • PH 1, PH 2 cross-head ZEBRA screwdriver

  • 1/4 inch bit holder adapter

  • Bit assortment, 31 pieces:

1 x AW 10, 25, 30/for hexagon sockets 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm