Welcome to Würth Estonia For trade customers only
TIME-SERT® thread repair oil drain plug thread M12x1.5
TIME-SERT<SUP>®</SUP> thread repair oil drain plug thread M12x1.5 - 1
TIME-SERT<SUP>®</SUP> thread repair oil drain plug thread M12x1.5 - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIME-SERT® thread repair oil drain plug thread M12x1.5
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
TIME-SERT offers significant benefits when repairing oil drain plug threads


  • The bushings are self-locking

  • The guide on the threaded sleeve guarantees that the oil drain plug is always correctly seated during installation. No sealing problems

  • The bushing also permits reliable thread replacements where there are only a few thread turns.