Welcome to Würth Estonia For trade customers only
Thin sheet metal screw with hexagon head and sealing washer DBS
Thin sheet metal screw with hexagon head and sealing washer DBS - 1
Thin sheet metal screw with hexagon head and sealing washer DBS - 2
Thin sheet metal screw with hexagon head and sealing washer DBS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw with hexagon head and sealing washer DBS

A2 stainless steel and steel tip and sealing washer for the Splinter-free connection of butt plate screw joints for steel and aluminum profiles
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
Advantages of the tip geometry:


  • No pre-drilling

  • Shingless screws due to material displacement

  • Higher extraction values due to the tension of the thread forming


Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm

  • Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm

  • Aluminum / steel - for ∅ 4,5 mm tII ≤ 1,25 mm

  • Aluminum / steel - for ∅ 6,0 mm tII ≤ 1,25 mm

  • Aluminum / aluminum - for ∅ 4,5 mm tII ≤ 1,5 mm

  • Aluminum / aluminum - for ∅ 6,0 mm tII ≤ 2,0 mm