Welcome to Würth Estonia For trade customers only
Bevel brush Knotted stainless steel with M14 connecting thread
Bevel brush Knotted stainless steel with M14 connecting thread - 1
Bevel brush Knotted stainless steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bevel brush Knotted stainless steel with M14 connecting thread

The special shape makes it ideal for machining corners, edges and hard-to-reach areas on stainless steel and aluminium. For medium- to heavy-duty brushing.
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
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to anti-clockwise knotting on the bevel brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25