The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TIG welding wire WURTH 308LSI
Solid wire for stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content. High silicon content improves bead shape and molten pool behaviour.
Good general corrosion tolerance and nitric acid resistance.
Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.
Classification:
AWS A5.9 ER308LSi
EN ISO 14343-A G/W 19 9 LSi
Material no. 1.4316
Protective gas
TG I1 Inert gas Ar (100%)
- AWS A5.9 ER308LSi
- EN ISO 14343-A G/W 19 9 LSi
Key applications:
Applications requiring good corrosion tolerance in urban and rural environments.
In food and chemical industries, pipes and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!