TIG welding wire AlMg5
For detailed information, other images and documents, please select individual articles from the following table.
TIG welding wire AlMg5
TIG rod designed for welding of aluminium alloys.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Good resistance to corrosion
- Sea water resistant
Weld metal analysis
- Mn: 0.15 %
- Si: 0.05 %
- Cu: 0.01 %
- Cr: 0.14 %
- Ti: 0.10 %
- Mg: 5.00 %
- Zn: 0.01 %
- Fe: 0.13 %
- Al: Bal.
Notice
Classification:
AWS A 5.10: ER5356
AWS A 5.10M: R5356
ASM SFA 5.10: ER5356
ASME SFA 5.10M: R5356
EN ISO 18273: S AlMg5Cr(A)
EN ISO 18273: S Al 5356
•DIN 1732-SG AlMg-5
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
Application area
For production of cars, railway tracks, and electronic devices.
Designed for welding of aluminium alloys with a magnesium content of up to 5%
Instructions
To be used with argon as inert gas shield backing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!