Welcome to Würth Estonia For trade customers only
Suction and transfer hose P 7 M PU AE

For detailed information, other images and documents, please select individual articles from the following table.

Suction and transfer hose P 7 M PU AE

Food-grade hose for the suctioning and transfer of abrasive substances.
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
The hose has a high wear resistance and is also oil and grease resistant.


The hose is also suitable for fluid transfers (hydrolysis resistant).



Structure: Clear, FDA-approved food-grade polyurethane hose reinforced with a spring steel spiral. Flexible, smooth inner surface.


Wall thickness: 1.4mm


Operating temperature: –40 to +100°C


Marking: ”P 7 M PU AE XXX mm”