Welcome to Würth Estonia For trade customers only
PURFLEX P 3 PU

For detailed information, other images and documents, please select individual articles from the following table.

PURFLEX P 3 PU

See product details

Available in 13 versions
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
For suctioning and transferring abrasive substances in the wood, metal and plastic industries. The hose has a high wear resistance and is also oil-resistant and grease-resistant.


Suitable as a suction hose in central vacuuming systems.



Structure: Clear and flexible polyurethane hose reinforced with a PVC-coated spring steel spiral. Smooth inner surface.


Operating temperature -40...+100 °C.


Marking: "PURFLEX P3 PU XXX mm"


NoticeThe technical specifications are given for +20°C.


P3PU-AE hydrolysis- and microbe-resistant, for foodstuffs.