Welcome to Würth Estonia For trade customers only
MS Hightack structural adhesive

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MS Hightack structural adhesive

Strong structural adhesive with high initial adhesion with MS-polymer basis.
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
  • Very high adhesive strength

  • Can be used on many materials

  • Thanks to the high initial adhesion, the use of adhesive accessories is usually not necessary

  • Permanently elastic once cured

  • Almost odourless

  • Free of isocyanates, phthalates, solvents and silicones
Notice
  • Not suitable for movement joints

  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with abrasive paper first.