Welcome to Würth Estonia For trade customers only
Straight grinder GSL 950-E POWER

For detailed information, other images and documents, please select individual articles from the following table.

Straight grinder GSL 950-E POWER

The geared high-power model with long neck and planetary gear unit for machining surfaces
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
High torque at optimum, constant speed


Planetary gear unit



Easy tool change with spindle stop


Block the gear with the push of a button and change the tool without a second key.



For use in hard-to-reach areas


Lightweight collar design (conical shape)



Comfortable and safe working


Removable rubber cap and additional handle



Safety cut-out


If the tool blocks, the power supply is interrupted immediately



Restart protection


To prevent an accidental restart of the tool



Thermal overload protection


Cut-out carbon brushes for protecting the motor



Long service life


Insensitive to dust with coated field coil and winding protective grille.



Drive for flexible shaft



Suitable for clamping frame