Welcome to Würth Estonia For trade customers only
Banjo connection, One Piece

For detailed information, other images and documents, please select individual articles from the following table.

Banjo connection, One Piece

Low height, wide steerability, e.g. cylinders
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
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


BANJO connections use a banjo bolt


  • Seal with a copper gasket

  • Seal on both sides of the banjo connection’s sealing face

  • Inch-type banjo connections have a different hole size than metric connections
Notice

Note the ferrule stripes and the K or J type marking on the One Piece connector.


K: intended for a 2-ply cross-ply tube, sizes 1/4” = 04 and 3/8” = 06.


J: intended for a 2-ply or 3-ply cross-ply tube or a 4-spiral tube, sizes 1/2” = 08 – 1 1/4” = 20.


The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.