Welcome to Würth Estonia For trade customers only
Bonded seal
Bonded seal - 1
Bonded seal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bonded seal

Non-self-centring

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges

  • Optimum sealing effect due to precisely defined lip formation

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation

  • Overhead installation possible

  • No special machining of metal surface required

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 70 ± 5 Shore
Notice

Professional installation:


It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.