Welcome to Würth Estonia For trade customers only
FILL & CLEAN static mixer
FILL & CLEAN static mixer - 1
FILL & CLEAN static mixer - 2
FILL & CLEAN static mixer - 3
FILL & CLEAN static mixer - 4
FILL & CLEAN static mixer - 5
FILL & CLEAN static mixer - 6

For detailed information, other images and documents, please select individual articles from the following table.

FILL & CLEAN static mixer

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
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
For mixing together the two "WIT cartridge components"



Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.



Suitable for chemical injection mortar:


  • CONCRETE SPECIALIST WIT-VM 100

  • WIT-EXPRESS

  • ALLROUNDER WIT-VM 250

  • NATURAL STONE SPECIALIST WIT-EA 150

  • BASIC WIT-PM 200

  • WIT-NORDIC


Suitable for mortar cartridge:


  • Coaxial (1:10): 150 ml, 330 ml, 420 ml

  • Tubular film (1:10): 300 ml


Suitable mixer extensions:


  • WIT-MV mixer nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
Application area