Welcome to Würth Estonia For trade customers only
Nito spray gun
Nito spray gun - 1
Nito spray gun - 2
Nito spray gun - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nito spray gun
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
  • Trigger function.

  • Adjustable spray pattern.

  • Continuous adjustment of water flow.

  • Thermally insulated handle.

  • Chromed brass.

  • DN15 unions, prevents the hose from twisting.

  • Operating pressure 6 bar/+ 40 °C, 4 bar/+60 °C.