Special lubricant For HT pipes
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
- Environmentally friendly as completely biodegradable
- Free from chlorine, formaldehyde and polycyclic aromatics
- Free from substances detrimental to health
- Kind to the skin
- Colourless
- Silicon-free
- Water-soluble
Notice
Protects the plastic pipes during assembly, allowing for easy screwing in. Clean the inside of the sleeve and carefully insert the sealing ring. Apply a coat of the special lubricant to the cleaned pipe end and sealing ring. Push the pipes into each other and align them. Rinse the pipes thoroughly before use.
Application area
Lubricant for high-temperature pipe connections, plastic sleeve connectors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!