Welcome to Würth Estonia For trade customers only
Quick-action lever clamp made completely of steel
Quick-action lever clamp made completely of steel - 1
Quick-action lever clamp made completely of steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action lever clamp made completely of steel

Easy, handy clamping tool for flexible, elastic and sensitive clamping

See product details

Available in 5 versions
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
  • High flexibility as the quick-action clamp is available in a variety of clamping widths

  • Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism

  • Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated

  • Long service life of the cam lever made from sintered steel with high surface hardness

  • Easy to operate with only one hand