Soldering gun Turbojet 5 pcs in system case 8.4.2
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
Piezo ignition
Start/stop function for maximum safety and comfort
Bayonet quick-action fastener
Quick, tool-free torch replacement
Precise flame regulation
Fine adjustable valve allows precise flame regulation
Button lock for continuous operation
Works in all positions (including overhead)
Application area
				   		Automotive/Metal
- Brazing up to 18 mm dia.
 - Soft soldering up to 40 mm dia.
 - Loosening jammed and rusted-on screws and bolts
 - Removing paint and underbody seal
 
Electrical/Plumbing
- Shrinking work of any kind
 - Brazing up to 18 mm dia.
 - Soft soldering up to 40 mm dia.
 - Thawing frozen pipes
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!