Welcome to Würth Estonia For trade customers only
Soft lead-free solder Electronic solder no. 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Soft lead-free solder Electronic solder no. 10

See product details

Available in 4 versions
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
  • RoHS-compliant

  • S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453

  • Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives

  • Processing temperature: 350-450°C

  • Melting range: 227°C