For detailed information, other images and documents, please select individual articles from the following table.
Skin protection lotion Combi
Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances. In a handy 250 ml bottle with snap closure.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Dual-action principle
Ingredients with a barrier function against water-soluble as well as water-insoluble contaminants are used.
Leaves skin feeling pleasant
Ingredients such as D-panthenol and vitamin E help to prevent inflammation and promote the skin's regenerative properties.
Skin strengthening effect, reduces stress on skin, supports the skin's natural regeneration ability
- Therefore, the lotion is also suitable for use under protective clothing, such as PVC or rubber gloves.
- The lotion has a high degree of cosmetic acceptance among users thanks to its excellent absorption.
Free from silicone oil
Does not leave traces behind on workpieces or tools
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for frequently changing skin hazards or those not clearly defined as well as for mechanical stress on the skin, e.g. by tools, fibreglass, wire wool or cardboard.
Works against water-soluble substances such as water-miscible coolant, diluted acids, lyes, cleaning agents, cement and lime, and against water-insoluble substances such as oil, organic solvents, cutting oil and other oily substances.
- Before starting work and after breaks, carefully apply to previously thoroughly cleaned and carefully dried hands and, if necessary, forearms.
- Spread the cream evenly, focusing on the most vulnerable areas of skin, such as between the fingers/at nails.
- Reapply after contact with water or after heavy sweating.
If the product gets into your eyes, rinse thoroughly with water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!