Welcome to Würth Estonia For trade customers only
Silicone grease

For detailed information, other images and documents, please select individual articles from the following table.

Silicone grease

An excellent lubricant for sealing elements. Reduces wear and friction and protects the contact surfaces.
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
  • Water-repellent

  • Excellent resistance to moisture, salt spray as well as weak acids and bases

  • Insulates and protects battery terminals and electrical connections

  • Pure silicone oil-based non-toxic light-coloured lubrication paste.

  • Operating temperature -50°C ... +250°C

  • Electrical strength 9 kV/mm

  • Antistatic