Welcome to Würth Estonia For trade customers only
Diamond tile wet core bit set 10 pieces
Diamond tile wet core bit set 10 pieces - 1
Diamond tile wet core bit set 10 pieces - 2
Diamond tile wet core bit set 10 pieces - 3
Diamond tile wet core bit set 10 pieces - 4
Diamond tile wet core bit set 10 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile wet core bit set 10 pieces

1 x core drill bit per size 5, 8, 10, 12, 14 mm diameter and 2 x 6 mm diameter, drilling template 4-14 mm diameter, bit holder and ejector. With 1/4 inch hexagon bit mount, specifically for use with cordless drills.
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
Pinpoint, precision drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in cutting area


Optimum, uniform coolant feed



1/4-inch hexagon bit mount


Very rapid loosening/replacement of drill bit possible



Bit mount hollow internally and additional opening in bit body


Easily removed drill core