Screwless connection terminal WAGO COMPACT
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Screwless connection terminal WAGO COMPACT
Small and easy-to-use for all types of conductor
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Rated voltage 450 V
- Rated surge voltage 4 kV
- 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side
- Transparent housing for monitoring plug contacts
- Easy-to-use activation lever
Notice
- Never work on live parts
- Use for the intended purpose only
- Follow all applicable guidelines
- Observe the technical data of the product
- Do not use product if damaged
- Adhere to the appropriate wire stripping length
- Use original accessories
- Insert the wire until it meets a stop
Application area
Suitable for all types of conductors (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!